Auralie Bastone 11 in. x 12 in. Polished Marble Mosaic Floor and Wall Tile, 10PK

  • Mfr # AKM-S-AUR12X11BAP-CA

  • Zoro # G415482580


original price:  $105.99 , new price: $68.85 , 35 percent off
new price:  $68.85
/pk 10, $6.89/ea

Key Features

Length
10.62 in
Width
12.48 in
Thickness
0.39 in
Material
Marble
Shape
Bastone
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-S-AUR12X11BAP-CA
Zoro #
G415482580
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
10.62 in
Width
12.48 in
Thickness
0.39 in
Height
0.39 in

Details

Material
Marble
Shape
Bastone
Color
Auralie
Finish
Polished

Description

Elevate your design with the Auralie 11" x 12" polished marble mosaic tile, featuring a graceful floral pattern in soft neutral tones of beige, taupe, and cream. Each piece is expertly crafted from natural marble, offering subtle variations in shading and veining that bring depth, texture, and unique character to every installation. The polished finish enhances the stone’s natural beauty, making it an ideal choice for a variety of applications including kitchen backsplashes, bathroom walls, shower surrounds, residential floors, and other architectural details. Perfect for both classic and contemporary interiors, this versatile marble mosaic combines timeless elegance with enduring quality for a refined, decorative touch in any residential or commercial space.


  • Size: 11 in. W x 12 in. L x 0.39 in. thick sheets
  • Material: Marble mosaic, mounted on mesh backing for easy installation
  • Finish: Polished - high-gloss surface with a bright, reflective appearance.and moderate variation in tone.
  • Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades and decorative accents
  • Water Performance: Water-resistant; appropriate for wet areas such as kitchens and bathrooms, natural stone requires sealing
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Seal periodically and clean with a pH‐neutral cleaner; avoid harsh chemicals
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products