Zoro Homepage

Angora Floralis Sample Polished Marble Mosaic Floor And Wall Tile

  • Mfr # ZOR-MD-0641-SAM

  • Zoro # G715482587


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Limit 2 per order


Key Features

Length
4 in
Width
4 in
Thickness
0.39 in
Material
Marble
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0641-SAM
Zoro #
G715482587
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
4 in
Width
4 in
Thickness
0.39 in
Height
0.31 in

Details

Material
Marble
Shape
Square
Color
Floralis
Finish
Polished

Description

Angora Floralis tile showcases a beautiful floral pattern accented by soft neutral shades of beige, taupe, and cream. Each Polished marble tile is unique, featuring a mix of light and darker tones that complement a variety of color schemes and design styles. This versatile wall tile is perfect for a wide range of applications, including kitchen backsplashes, bathroom walls, residential floors, and other architectural features, adding an elegant touch to any space.


  • • Grade 1, first-quality marble mosaic tile for floor and wall use
  • • Unglazed, polished finish with a high sheen and medium variation in tone
  • • Vitreous flooring has water absorption of more than 0.5% but less than 3% for indoor use and some outdoor applications
  • • Completely frost resistant for indoor or some outdoor applications
  • • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.