
Angora Geometric Pattern SAMPLE Polished Marble Mosaic Tile
Mfr # ZOR-MD-0379-SAM
Zoro # G305837391
product price: $4.15
/eaSold in multiples of 3 for $12.45
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Angora Geometric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0379-SAM
Zoro #
G305837391
UPC #
-
Country of Origin
Viet Nam
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Marble
Color
Angora Geometric
Finish
Polished
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
Accentuate your home with the elegance of this MSI Angora Geometric Pattern tile. it features white warm beiges tones framed by cool whites, adding visual interest to any interior space. this stylish marble tile is the perfect choice for updating your kitchen backsplash, bath wall, countertop surface or feature wall. durable and with mesh backing for easy installation, these mini-tiles are designed for both residential and commercial use. inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer. after installation, vendor disclaims any liabilities.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.