
Angora Rhombus SAMPLE Polished Marble Mesh-Mounted Mosaic Wall Tile
Mfr # ZOR-MD-0514-SAM
Zoro # G405838236
product price: $3.65
/eaSold in multiples of 3 for $10.95
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Angora Rhombus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0514-SAM
Zoro #
G405838236
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Marble
Color
Angora Rhombus
Finish
Polished
Weight
2.9
Application
Wall
Package qty
1 Sample
Description
Fashioned from fine natural marble, Angora Rhombus Glass Tile is a striking polished tile that adds a contemporary and chic element to interior spaces. Its soft cream tones and polished finish give it a warm, stylish feel, while the unique geometric shapes lend a fresh look. Use this mosaic backsplash tile to create distinctive kitchen backsplashes, shower surrounds, accent walls, countertops, fireplace surrounds, and more in residential and commercial applications. Angora Rhombus can also be used as flooring in residential spaces.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.