Auralie Luni 11 in. x 14 in. Polished Marble Mosaic Floor and Wall Tile, 10PK

  • Mfr # AKM-S-AUR1X1LUP-CA

  • Zoro # G510336184


product price:  $176.99
/pk 10, $17.70/ea
Free Shipping & Returns

Key Features

Length
13.74 in
Width
10.94 in
Thickness
0.38 in
Color
Auralie
Size
10.94 in x 13.74 in x 0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-S-AUR1X1LUP-CA
Zoro #
G510336184
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
13.74 in
Width
10.94 in
Thickness
0.38 in
Size
10.94 in x 13.74 in x 0.38 in

Details

Color
Auralie
Material
Marble
Finish
Polished
Application
Floor And Wall
Shape
Luni

Description

Bring a touch of refined sophistication to your interiors with this Auralie Marble Mosaic Floor and Wall Tile. Mounted on mesh-backed sheets, these natural stone tiles simplify installation while offering effortless maintenance. Their versatile design lends itself beautifully to kitchen backsplashes, bathroom walls, countertops, and striking feature walls, elevating both residential and commercial spaces.


  • Size: 10.94 in. W x 13.74 in. L x 0.38 in. thick sheets
  • Material: Marble mosaic, mounted on mesh backing for easy installation.
  • Finish: Polished surface with moderate variation in tone
  • Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades and decorative accents
  • Water Performance: Water-resistant; appropriate for wet areas such as kitchens and bathrooms, natural stone requires sealing
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Seal periodically and clean with a pH-neutral cleaner; avoid harsh chemicals
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.