Angora Tibi 11.73 x 11.73 Polished Marble Mosaic Floor And Wall Tile, 10PK

  • Mfr # ZOR-MD-0575

  • Zoro # G210336224


original price:  $159.99 , new price: $103.99 , 35 percent off
new price:  $103.99
/pk 10, $10.40/ea
Free Shipping & Returns

Key Features

Length
11.73 in
Width
11.73 in
Thickness
0.39 in
Size
11.73 in x 11.73 in x 0.39 in
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0575
Zoro #
G210336224
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
11.73 in
Width
11.73 in
Thickness
0.39 in
Size
11.73 in x 11.73 in x 0.39 in

Details

Color
White-Warm
Material
Marble
Finish
Polished
Application
Floor And Wall

Description

Accentuate your home with the elegance of this Marble Mosaic Floor and Wall Tile. The mesh-backed tiles are easy to install and maintain. The perfect choice for updating your kitchen backsplash, bath wall, countertop surface or feature wall. Designed for both residential and commercial use. Be sure to inspect tiles before you install due to variation in color, shade and finish of natural stone products. It is recommended that you blend tile from different boxes when installing and seal with a penetrating sealer. It is normal maintenance to refill the voids between the seams of the stones Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.