Ankara 12 In. X 14.75 In. Stone Metal Mesh-Mounted Mosaic Tile, 15PK

  • Mfr # ZOR-MD-0200

  • Zoro # G804416417


product price:  $372.99
/pk 15, $24.87/ea
Free Shipping & Returns

Key Features

Length
15.25
Width
13.25
Thickness
5
Size
13.25x15.25
Material
Mosaic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0200
Zoro #
G804416417
UPC #
-
Country of Origin
China

Dimensions

Length
15.25
Width
13.25
Thickness
5
Size
13.25x15.25
Height
5

Details

Material
Mosaic
Color
Ankara
Tile Use
Walls
Finish
Mixed
Weight
47.25
Coverage Area
15.75 Sq. ft

Description

Easily install these MSI Ankara metal/stone blend mosaic wall tiles in your home to add an alluring style to your decor. they measure 13 in. x 11.61 in. and are mounted on a mesh sheet and are ready to match any design scheme. the gray natural-colored stone and metal create a distinct pattern that will stand out. it is recommended to blend tiles from different boxes as natural stone products can lack uniformity and are subject to variation in color, shade, finish, etc. please inspect all tiles before installation; they may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.