Ansello Gray 12 In. X 24 In. Glazed Ceramic Floor And Wall Tile, 8PK

  • Mfr # ZOR-PT-0231

  • Zoro # G304414449


original price:  $44.29 , new price: $26.59 , 39 percent off
new price:  $26.59
/pk 8, $3.32/ea

Key Features

Length
24
Width
12
Thickness
3.25
Color
GREY
Tile Use
Floor&Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0231
Zoro #
G304414449
UPC #
-
Country of Origin
India

Dimensions

Length
24
Width
12
Thickness
3.25
Size
12x24
Height
3.25

Details

Color
GREY
Tile Use
Floor&Wall
Material
Ceramic
Finish
Matte
Weight
61.76
Coverage Area
16 Sq. ft

Description

MSI’s Ansello Gray 12 in. x 24 in. ceramic floor and wall tile features a palette of gorgeous gray hues with delicate veining for an authentic natural stone look with depth and interest. these large format rectangular tiles create conversation-starting floors, feature walls, backsplash, and residential countertops. a stunning neutral-hued matte finish ceramic tile, ansello gray is also easy to care for and stands up to high-traffic areas like kitchens, baths, and commercial spaces. achieve an affordable luxury look that's always on-trend with this ceramic floor and wall tile, then give your project the finishing touch with coordinating ansello gray bullnose and 2 in. x 2 in. mosaic tiles. this is a rectified tile, mechanically finished on all sides to achieve uniformity. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.