Ansello Ivory 12 In. X 24 In. Glazed Ceramic Floor And Wall Tile, 8PK

  • Mfr # ZOR-PT-0230

  • Zoro # G004414428


original price:  $43.15 , new price: $25.89 , 40 percent off
new price:  $25.89
/pk 8, $3.24/ea

Key Features

Length
3
Width
23.88
Thickness
12
Color
IVORY
Tile Use
Floor&Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0230
Zoro #
G004414428
UPC #
-
Country of Origin
India

Dimensions

Length
3
Width
23.88
Thickness
12
Size
23.88x3
Height
12

Details

Color
IVORY
Tile Use
Floor&Wall
Material
Ceramic
Finish
Matte
Weight
61.76
Coverage Area
16 Sq. ft

Description

MSI’s Ansello Ivory 12 in. x 24 in. ceramic floor and wall tile features a palette of warm creamy hues with delicate veining and clouds for an authentic natural stone look. these large format rectangular tiles create conversation-starting floors, feature walls, backsplash, and residential countertops. a stunning neutral-hued matte finish ceramic tile, ansello ivory is also easy to care for and stands up to high-traffic areas like kitchens, baths, and commercial floors. achieve an affordable luxury look that's always on-trend with this ceramic floor and wall tile, then give your project the finishing touch with coordinating ansello ivory bullnose and 2 in. x 2 in. mosaic tiles. this is a rectified tile, mechanically finished on all sides to achieve uniformity. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.