Aphelia Ivora 3 in. x 18 in. Matte Porcelain Bullnose Tile Trim, 30PK

  • Mfr # AKNPTAPHIVOR3X18M-BN

  • Zoro # G504415253


original price:  $179.99 , new price: $161.99 , 10 percent off
new price:  $161.99
/pk 30, $5.40/ea
Free Shipping & Returns

Key Features

Length
18.25
Width
10.5
Thickness
3.25
Size
10.5x18.25
Material
Porcelain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKNPTAPHIVOR3X18M-BN
Zoro #
G504415253
UPC #
-
Country of Origin
Italy

Dimensions

Length
18.25
Width
10.5
Thickness
3.25
Size
10.5x18.25
Height
3.25

Details

Material
Porcelain
Color
Ivora
Tile Use
Wall
Finish
Matte
Weight
36.6
Coverage Area
30 Sq. ft
Collection
Aphelia

Description

Aphelia Ivora Porcelain Bullnose Tile features warm creamy and soft gray tones with delicate veining that captures the depth and texture of natural stone, finished with a refined matte surface. This 3" x 18" trim tile elevates vertical applications, particularly when paired with coordinating 12" x 24" floor and wall tiles and 2" x 2" mosaic tiles. Ideal for kitchens, bathrooms, and interior spaces, it establishes an accessible luxury aesthetic. Constructed from durable porcelain, the tile ensures reliable, long-lasting performance suitable for residential installations. Rectified edges provide precise uniformity with exact sizing that facilitates narrow grout joints, ensuring clean, professional installation while minimizing grout staining. The bullnose trim enhances vertical applications and establishes seamless transitions between surfaces, contributing architectural refinement. The waterproof construction is engineered for moisture-prone environments, ensuring consistent performance in wet conditions. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques recommended when tile modification is necessary. The warm creamy and soft gray palette demonstrates considerable versatility, complementing diverse interior design schemes from contemporary to transitional. The bullnose profile establishes a refined, finished edge that frames tile installations with architectural distinction. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the matte surface; neutral pH cleaners are recommended for deeper cleaning. Greenguard Gold and USGBC/LEED certified for environmental responsibility. Coordinate with matching floor, wall, and mosaic tiles to establish a polished, cohesive aesthetic.


  • Tile Trim Size: 3 in. W x 18 in.; dimensions are approximate
  • Porcelain construction designed for coordinating trim and edge applications
  • Matte porcelain bullnose trim in warm creamy and soft gray tones with delicate veining for refined stone-look finishing
  • Ideal for finishing tile installations in kitchens, bathrooms, and other interior spaces
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • Crafted for lasting performance in residential installations. Refer to specifications for commercial use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.