Shop APOLLO TILE
See all product information
Create Account
Regalia 24x48 in. Ash Gray Matte Porcelain Marble-look Vein Large Tile (15.5 sq ft/case) 2PK
- Mfr # APLVEL88CEN2448
- Zoro # G522810238
product price:Â
$
186.99
/pk of 2, $93.50/ea
Sold in multiples of 4Â pks for
$747.96
Free Shipping & Returns
Key Features
Length
48 in
Width
24 in
Size
24 in x 48 in
Material
Porcelain
Style
Marble-look Vein
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLVEL88CEN2448
- Zoro #
- G522810238
- UPC #
- 199793001452
- Country of Origin
- Italy
- Material
- Porcelain
- Color
- Ash Gray
- Style
- Marble-look Vein
- Tile Use
- Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
- Shape
- Rectangle
- Finish
- Matte
- Coverage Area
- 15.5 Sq. ft/ Carton
Dimensions
- Length
- 48 in
- Width
- 24 in
- Size
- 24 in x 48 in
Description
Regalia 24x48 in. Ash Gray Matte Porcelain Marble-look Vein Large Wall and Floor Tile (15.5 sq ft/case, 2-Pack). This 24x48 porcelain tile brings the cool elegance of modern European stone into contemporary interiors. The soft gray surface with fine white veining creates a calm and balanced look that fits seamlessly in both residential and commercial settings. Its matte finish gives the tile a natural, tactile feel while reducing glare, making it ideal for open spaces with plenty of natural light. The large rectangular format minimizes grout lines, visually expanding rooms and adding a sense of quiet luxury. Made for long-lasting performance, this porcelain tile is resistant to moisture, stains, and temperature fluctuations. Perfect for living rooms, feature walls, bathrooms, and hallways where durability meets design. Pair it with brushed nickel fixtures or warm woods for a timeless, effortless look that works beautifully in both urban and coastal spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.