Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ansello Ivory SAMPLE Glazed Ceramic Floor And Wall Tile

  • Mfr # ZOR-PT-0230-SAM

  • Zoro # G405838533


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Ceramic
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0230-SAM
Zoro #
G405838533
UPC #
-
Country of Origin
India

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
IVORY
Material
Ceramic
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

MSI’s Ansello Ivory ceramic floor and wall tile features a palette of warm creamy hues with delicate veining and clouds for an authentic natural stone look. these large format rectangular tiles create conversation-starting floors, feature walls, backsplash, and residential countertops. a stunning neutral-hued matte finish ceramic tile, ansello ivory is also easy to care for and stands up to high-traffic areas like kitchens, baths, and commercial floors. achieve an affordable luxury look that's always on-trend with this ceramic floor and wall tile, then give your project the finishing touch with coordinating ansello ivory bullnose and mosaic tiles. this is a rectified tile, mechanically finished on all sides to achieve uniformity. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.