
Antifatigue Mat, 36 in L x 20 in W, 0.55 in Thickness, Polyester, Brown
Mfr # ZOR-RM-0010
Zoro # G415188840
original price: $17.49 , new price: $13.99 , 20 percent off
new price: $13.99
/eaKey Features
Color
Brown
Length
36 in
Width
20 in
Thickness
0.55 in
Surface Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-RM-0010
Zoro #
G415188840
UPC #
-
Country of Origin
China
Dimensions
Length
36 in
Width
20 in
Thickness
0.55 in
Details
Item
Antifatigue Mat
Color
Brown
Surface Material
Polyester
Application
Loose Lay
Mat Shape
Rectangle
Description
This striped utilitymat is excellent at trapping debris, and you will never worry about the mud when coming back from outside on rainy and snowy days. Made with a PVC foam backing, with antimicrobial substance technology used to destroy or suppress the growth of harmful microorganisms such as bacteria, viruses, or fungi. Measuring 20 in. x 36 in. with a 0.55 in. thickness. Ideal for different kinds of doors and entryways.
- •Durable PVC foam backing
- •Easy to clean with a broom
- •Anti-fatigue with outer shell made from polyvinyl chloride and inner core 100% polyester
- •Do not machine wash
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.