Antifatigue Mat, 96 in L x 60 in W, 0.24 in Thickness, Black

  • Mfr # ZOR-RM-0009

  • Zoro # G312345766


original price:  $287.99 , new price: $143.99 , 50 percent off
new price:  $143.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
96 in
Width
60 in
Thickness
0.24 in
Application
Floor, Entryways, Kitchens, Workshops, Gyms, Outdoor Spaces, Commercial Spaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-RM-0009
Zoro #
G312345766
UPC #
-
Country of Origin
United States

Dimensions

Length
96 in
Width
60 in
Thickness
0.24 in
Size
60 in x 96 in

Details

Item
Antifatigue Mat
Color
Black
Application
Floor, Entryways, Kitchens, Workshops, Gyms, Outdoor Spaces, Commercial Spaces
Mat Shape
Rectangle
Backing Material
Rubber

Description

Reveal unbeatable durability and safety with the Black Rubber Utility Mat, measuring 60 in. x 96 in. and textured for top-tier grip. Precision-engineered for versatility, it assures reliable non-slip performance both indoors and outdoors, adapting seamlessly to active spaces such as garages, tool sheds, offices, hallways, gyms, and play areas. Its anti-fatigue features guarantee lasting comfort, while its heat resistance reinforces resilience across different conditions. Whether in residential or commercial environments, this mat stands out as the ultimate choice for maintaining stability and security wherever its positioned.


  • Perfect Size for Versatile Use: Measuring 60" W x 96" L x 0.24" Thick, this mat provides an ideal fit for various spaces, offering excellent coverage and protection for any area requiring enhanced safety and comfort.
  • Premium Quality & Durability: Crafted with high-quality rubber, these mats are designed to withstand heavy traffic and tough conditions, ensuring long-lasting performance in both residential and commercial settings.
  • Non-Slip & Safe: Featuring a textured surface, these mats provide excellent traction, reducing the risk of slips and falls. Ideal for enhancing safety in gyms, garages, stables, and other high-traffic areas.
  • Anti-Fatigue Comfort: The cushioned design of these mats helps reduce strain on feet, legs, and back, making them perfect for areas where you stand for extended periods, such as workshops, kitchens, and play areas.
  • Heat Resistant & Versatile: These mats are engineered to resist heat, making them suitable for a variety of indoor and outdoor applications. Whether in a tool shed, a play area, or a workout space, they offer reliable protection and comfort.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.