Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antique White SAMPLE Handcrafted Glazed Ceramic Wall Tile

  • Mfr # ZOR-MD-T-0131-SAM

  • Zoro # G805838140


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Ceramic
Finish
Glossy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-T-0131-SAM
Zoro #
G805838140
UPC #
-
Country of Origin
Thailand

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Antique White
Material
Ceramic
Finish
Glossy
Weight
2.9
Application
Walls
Package qty
1 Sample

Description

This MSI wall tile makes it easy to add a splash of contemporary styling to your decor. boasting a trendy subway design, the smooth, undulated surface of this attractive ceramic tile complements classic and modern schemes. this wall tile's distinct pattern of glossy elegant white ceramic makes it a great choice for a kitchen backsplash, a bathroom shower or accent wall. this semi-vitreous tile light-duty interior residential applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.