Zoro Homepage

Antoni Cafe SAMPLE Glazed Porcelain Floor And Wall Tile

  • Mfr # ZOR-PT-0369-SAM

  • Zoro # G605838678


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Limit 3 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Porcelain
Color
CAFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0369-SAM
Zoro #
G605838678
UPC #
-
Country of Origin
Spain

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
CAFE
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

MSI’s toledo maple porcelain floor and wall tile features tones of chestnut browns and touches of black, complete with knots and graining for the most realistic wood-look. this plank offers a warm and welcoming ambiance that takes years to achieve with real wood. with its rich neutral coloring and charming matte finish, toledo maple complements nearly any decorative scheme whether used on kitchen or living room floors, or unexpected spaces such as bedroom feature walls, bathroom backsplashes, or countertops. able to go where the real thing can't including damp and wet areas this durable wood-look plank delivers ultimate design versatility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.