Antoni Platinum 6 In. X 36 In. Glazed Porcelain Floor And Wall Tile, 9PK

  • Mfr # ZOR-PT-0537

  • Zoro # G704414490


product price:  $64.79
/pk 9, $7.20/ea

Key Features

Length
36
Width
3.5
Thickness
6
Size
3.5x36
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0537
Zoro #
G704414490
UPC #
-
Country of Origin
Spain

Dimensions

Length
36
Width
3.5
Thickness
6
Size
3.5x36
Height
6

Details

Material
Porcelain
Color
PLATINUM
Tile Use
Floor&Wall
Finish
Matte
Weight
51.3
Coverage Area
13.5 Sq. ft

Description

Easily add a stylish aesthetic to your home with this glazed toledo blanc porcelain tile. perfect for kitchen backsplashes and bathroom showers, this grade 1 porcelain tile features a smooth finish with low sheen. for both indoor and outdoor commercial and residential use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.