This item is Discontinued.

Msi Anya Blanco Encaustic 12 In. X 12 In. X 6 Mm Glazed Ceramic Mesh-Mounted Mosaic Tile, 15PK ZOR-MD-0166

Anya Blanco Encaustic 12 In. X 12 In. X 6 Mm Glazed Ceramic Mesh-Mounted Mosaic Tile, 15PK (Discontinued)

  • Mfr # ZOR-MD-0166
  • Zoro # G504415635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0166
Zoro #
G504415635
UPC #
-
Country of Origin
Thailand

Dimensions

Length
11.85
Width
11.38
Thickness
6.14
Size
11.38x11.85
Height
6.14

Details

Color
Blanco
Tile Use
Walls
Material
Porcelain
Finish
Glossy
Weight
45
Package qty
15
Coverage Area
14.55 Sq. ft

Description

Refresh the look of your home and add classic style with these MSI Anya Blanco porcelain mosaic tiles. they feature gray and white hues with flowers and geometric patterns that are perfect for showers, backsplashes, accent walls or countertops. these 2 in. by 2 in. tiles are crafted of glazed ceramic on mesh-backed sheets for a professional-looking, easy installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.