Arabescato And Beveled Honed 2" X 4" Marble Mosaic Tile In White, 10PK

  • Mfr # ZOR-MD-0130

  • Zoro # G504414850


original price:  $205.99 , new price: $123.99 , 39 percent off
new price:  $123.99
/pk 10, $12.40/ea
Free Shipping & Returns

Key Features

Length
12.5
Width
15.38
Thickness
5
Size
15.38x12.5
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0130
Zoro #
G504414850
UPC #
-
Country of Origin
China

Dimensions

Length
12.5
Width
15.38
Thickness
5
Size
15.38x12.5
Height
5

Details

Material
Marble
Color
Arabescato Carrara
Tile Use
Floor & Wall
Finish
Hon Bev
Weight
45
Coverage Area
10 Sq. ft

Description

Arabescato carrara 2 in. x 4 in. marble tile features a white background with soft gray veins. it's Honed and beveled finish presents a clean and classic look that never goes out of style and it's understated elegance makes the ideal backdrop for any design. freshen up your space by using this tile to create an accent wall, countertop or floor. it also works perfectly as a kitchen backsplash or shower surround. this tile is suitable for light commercial applications, where it's often used as a wall or backsplash tile. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pit's that are often filled. the filling can work it's way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products