
Arabescato And Beveled Honed SAMPLE Marble Mosaic Tile In White
Mfr # ZOR-MD-0130-SAM
Zoro # G905837890
product price: $3.35
/eaSold in multiples of 3 for $10.05
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Arabescato Carrara
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0130-SAM
Zoro #
G905837890
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Marble
Color
Arabescato Carrara
Finish
Hon Bev
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
Arabescato carrara marble tile features a white background with soft gray veins. it's Honed and beveled finish presents a clean and classic look that never goes out of style and it's understated elegance makes the ideal backdrop for any design. freshen up your space by using this tile to create an accent wall, countertop or floor. it also works perfectly as a kitchen backsplash or shower surround. this tile is suitable for light commercial applications, where it's often used as a wall or backsplash tile. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pit's that are often filled. the filling can work it's way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.