Zoro Homepage

Arabescato Carrara Beveled SAMPLE Honed Marble Wall Tile

  • Mfr # ZOR-NS-0037-SAM

  • Zoro # G305837193


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 3 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Arabescato Carrara
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-NS-0037-SAM
Zoro #
G305837193
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Marble
Color
Arabescato Carrara
Finish
Hon Bev
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

Arabescato Carrara is a natural stone marble that illustrates a classical romance. Smooth Honed and Big Beveled surface of this subway tile has trendy soft white tones that exude chic elegance. With a large selection of sizes and accessories to choose from, Arabescato Carrara can easily be laid in a pattern or single layout. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pit's that are often filled. The filling can work it's way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.