
Arabescato Carrara SAMPLE Honed Marble Floor And Wall Tile
Mfr # ZOR-NS-0030-SAM
Zoro # G605837473
product price: $3.19
/eaSold in multiples of 3 for $9.57
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Arabescato Carrara
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-NS-0030-SAM
Zoro #
G605837473
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Marble
Color
Arabescato Carrara
Finish
Honed
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
Arabescato Carrara Honed Marble will give any commercial or residential interior a stunning look. These wall and floor tiles from MSI’s have a white base with gray streaks - a combination that complements many decor styles and makes an exceptional choice for showers, floors, accent walls, fireplace facades, countertops, backsplashes and more. Impart a charming look and a contemporary vibe into your home or business with this elegant natural stonework. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pit's that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All-natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.