
Arabescato Carrara SAMPLE Honed Marble Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0476-SAM
Zoro # G205838115
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Arabescato Carrara
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0476-SAM
Zoro #
G205838115
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Marble
Color
Arabescato Carrara
Finish
Honed
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
Use the Arabescato Carrara Hexagon Honed Marble Mosaic Wall Tile for your next installation or renovation project to incorporate a contemporary aesthetic into your decor. This attractive tile features in. hexagonal pieces on a mesh sheet that makes installation a much easier process. A smart blend of elegant white tones create a stylish complement for a wide variety of design schemes. This tile is constructed from durable marble material and is ideal for a variety of wall or floor applications. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.