
Arabescato Carrara SAMPLE Polished Marble Floor And Wall Tile
Mfr # ZOR-NS-0033-SAM
Zoro # G105837348
product price: $3.29
/eaSold in multiples of 3 for $9.87
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Arabescato Carrara
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-NS-0033-SAM
Zoro #
G105837348
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Marble
Color
Arabescato Carrara
Finish
Polished
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
With the MSI’s Arabescato Carrara Marble Floor and Wall Tile, it's easy to add a splash of contemporary styling to your decor. This attractive large format tile features a smooth high-sheen surface providing a luxurious expanse to any install. With elegant white shades of natural marble in a polished finish interspersed with grey streaks, this tile creates a distinct pattern for install in kitchens, bathrooms and other residential or commercial spaces. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pit's that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All-natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.