Tactiq Castella de Blanc Hexagon 10 in. x 12 in. Honed Marble Peel and Stick Mosaic Wall Tile, 20PK

  • Mfr # AKM-S-TACADE4X4PHXH-CA

  • Zoro # G510336177


original price:  $282.99 , new price: $169.99 , 39 percent off
new price:  $169.99
/pk 20, $8.50/ea
Free Shipping & Returns

Key Features

Length
11.61 in
Width
10 in
Thickness
0.16 in
Color
Castella de Blanc
Size
10 in x 11.61 in x 0.16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-S-TACADE4X4PHXH-CA
Zoro #
G510336177
UPC #
-
Country of Origin
China

Dimensions

Length
11.61 in
Width
10 in
Thickness
0.16 in
Size
10 in x 11.61 in x 0.16 in

Details

Color
Castella de Blanc
Material
Marble
Finish
Honed
Application
Floor And Wall
Collection
Tactiq
Shape
Hexagon

Description

Transform your space with the graceful allure of the Tactiq Collection’s Castella de Blanc Peel and Stick Hexagon Tile. Crafted with a refined marble inspired design, this 4" hexagon tile features warm white tones delicately veined with soft gray, offering a serene and sophisticated color palette. Ideal for kitchens, bathrooms, and accent walls, this versatile tile effortlessly elevates residential and commercial interiors with its polished finish and subtle texture. The innovative peel and stick installation allows for a quick, mess free update with no adhesives or grout needed, making it perfect for stylish DIY projects. Embrace the effortless charm and enduring elegance of natural stone aesthetics, brought to life in a modern, easy to install format. Note: For longevity and safety, avoid placement in consistently damp areas or near heat sources.


  • Size: 10 in. W x 11.6 in. L x 0.16 in. thick sheets
  • Material: Marble mosaic, mounted on mesh backing for easy installation
  • Finish: Honed surface with substantial variation in tone
  • Application: Suitable for walls, backsplashes, shower surrounds, fireplace facades, countertops and decorative accents
  • Water Performance: Water-resistant; appropriate for wet areas such as kitchens and bathrooms, natural stone requires sealing
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Seal periodically and clean with a pH-neutral cleaner; avoid harsh chemicals
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products