Arabescato Venato 8 W x 9 Hexagon Honed Marble Floor And Wall Tile, 24PK

  • Mfr # ZOR-NS-0104

  • Zoro # G910336241


product price:  $162.99
/pk 24, $6.79/ea
Free Shipping & Returns

Key Features

Length
9 in
Width
8 in
Thickness
0.38 in
Color
White-Warm
Size
8 in x 9 in x 0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-NS-0104
Zoro #
G910336241
UPC #
-
Country of Origin
China

Dimensions

Length
9 in
Width
8 in
Thickness
0.38 in
Size
8 in x 9 in x 0.38 in

Details

Color
White-Warm
Material
Marble
Finish
Honed
Application
Floor And Wall

Description

Discover the captivating charm of Arabescato Venato White Hexagon Tile, which effortlessly combines a classic silhouette with a delicate blend of creamy white, beige, and gray tones, resulting in an enchantingly chic aesthetic. The honed finish of these tiles further accentuates the gentle hues and the innate elegance of the marble. Not only are these mosaic tiles durable, but they also require minimal maintenance, making them an excellent choice for accent walls, backsplashes, countertops, or even residential flooring tiles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.