Stratos Castella de Blanc 12 in. x 24 in. Honed Fluted Marble Wall Tile, 2PK

  • Mfr # AKM-M-STCADE24X12FTLH-CA

  • Zoro # G614742232


product price:  $175.99
/pk 2, $88.00/ea
Free Shipping & Returns

Key Features

Length
24 in
Width
12 in
Thickness
0.6 in
Size
12" x 24"
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-M-STCADE24X12FTLH-CA
Zoro #
G614742232
UPC #
-
Country of Origin
China

Dimensions

Length
24 in
Width
12 in
Thickness
0.6 in
Size
12" x 24"

Details

Material
Marble
Shape
Rectangle
Color
White-Warm
Finish
Honed
Application
Wall, Kitchens, Bathroom, Shower, Entryways Outdoor, Indoor, Commercial Spaces

Description

Stratos Castella de Blanc natural stone tile adds timeless natural-stone character to residential and commercial interiors. Sized at 12 in. x 24 in., it features a honed finish that highlights authentic variation and depth. Castella de Blanc marble look with soft white tones and refined gray veining. Convex fluted face adds 3D texture and a sculptural wall-tile effect. Ideal for walls, backsplashes, shower surrounds, fireplace facades, and decorative accents, this stone surface brings upscale style to kitchens, bathrooms, showers, fireplaces and feature areas. Natural stone should be sealed where required and maintained with a pH-neutral cleaner to preserve its beauty. GREENGUARD Certified. Classic marble styling complements both traditional and contemporary interiors.


  • Tile Size: 12 in. x 24 in. x 0.6 in.; 2 sq. ft. per unit, 4 sq. ft. per case
  • Marble tile offers timeless beauty, unique character, and lasting durability
  • Castella de Blanc marble look with soft white tones and refined gray veining
  • Walls, backsplashes, shower surrounds, fireplace facades, and decorative accents
  • Natural stone should be sealed; suitable for wet areas when properly sealed and maintained
  • A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Natural stone offers lasting durability and one-of-a-kind character; frost-resistant for added versatility; GREENGUARD
  • Convex fluted face adds 3D texture and a sculptural wall-tile effect
  • Seal periodically and clean with a pH-neutral cleaner; avoid harsh chemicals
  • Classic marble styling complements both traditional and contemporary interiors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.