
Arabescato Venato Sample Hexagon Honed Marble Floor And Wall Tile
Mfr # ZOR-NS-0104-SAM
Zoro # G312092233
product price: $7.19
/eaSold in multiples of 2 for $14.38
Limit 2 per order
Key Features
Length
4"
Width
4"
Thickness
0.38"
Material
MARBLE
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-NS-0104-SAM
Zoro #
G312092233
UPC #
-
Country of Origin
China
Dimensions
Length
4"
Width
4"
Thickness
0.38"
Details
Material
MARBLE
Shape
Square
Color
WHITE-WARM
Finish
Honed
Application
Floor And Wall
Description
Discover the captivating charm of Arabescato Venato White Hexagon Tile, which effortlessly combines a classic silhouette with a delicate blend of creamy white, beige, and gray tones, resulting in an enchantingly chic aesthetic. The honed finish of these tiles further accentuates the gentle hues and the innate elegance of the marble. Not only are these mosaic tiles durable, but they also require minimal maintenance, making them an excellent choice for accent walls, backsplashes, countertops, or even residential flooring tiles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.