Arabescato Venato Slat 4 in. x 12 in. Marble Honed Subway Wall Tile, 15PK

  • Mfr # ZOR-MD-0611

  • Zoro # G413791493


original price:  $78.89 , new price: $55.25 , 29 percent off
new price:  $55.25
/pk 15, $3.68/ea

Key Features

Length
12 in
Width
4 in
Thickness
0.38 in
Size
Varying Length
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0611
Zoro #
G413791493
UPC #
-
Country of Origin
China

Dimensions

Length
12 in
Width
4 in
Thickness
0.38 in
Size
Varying Length
Height
0.38"

Details

Material
Marble
Color
White-Warm
Shape
Rectangle
Finish
Honed

Description

Transform your space with the Arabescato Venato Slat 4 in. x 12 in. Wall Tile, crafted from luxurious marble in warm white, creamy taupe, and dusky gray tones. Featuring a contemporary fluted design that subtly plays with light, its honed finish ensures a sophisticated touch. With minimal grout lines for a seamless appearance, this versatile tile is ideal for accent walls, kitchen backsplashes, shower surrounds, and various residential or commercial applications, making it a timeless choice for enhancing any interior setting.


  • • Grade 1, marble blend mosaic tile for wall and countertop use
  • • Unglazed, honed finish with a high sheen and random variation in tone
  • • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • • Completely frost resistant for indoor or some outdoor applications
  • • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.