Arabescato Venato Valentino Fluto 12in X 24in Honed Marble Wall Tile, 2PK

  • Mfr # ZOR-NS-0107

  • Zoro # G014742177


product price:  $175.99
/pk 2, $88.00/ea
Free Shipping & Returns

Key Features

Length
24 in
Width
12 in
Thickness
0.6 in
Size
12" x 24"
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-NS-0107
Zoro #
G014742177
UPC #
-
Country of Origin
China

Dimensions

Length
24 in
Width
12 in
Thickness
0.6 in
Size
12" x 24"

Details

Material
Marble
Shape
Rectangle
Color
White-Warm
Finish
Honed
Application
Wall, Kitchens, Bathroom, Shower, Entryways Outdoor, Indoor, Commercial Spaces

Description

Arabescato Venato Valentino Fluto marble delivers a luxurious touch through its tiles, featuring pristine white marble adorned with natural veining in warm whites, creams, and soft grays. The honed finish enhances its subtle elegance, while the 3D convex fluted design introduces captivating texture and depth. Perfect for transforming walls, fireplace facades, shower surrounds, accent walls, and backsplashes, this marble tile seamlessly blends classic beauty with modern sophistication.


  • • Grade 1, first-quality marble tile for wall use
  • • Unglazed, honed finish with a low sheen and random variation in tone
  • • Vitreous flooring has water absorption of more than 0.5% but less than 3% for indoor use and some outdoor applications
  • • Completely frost resistant for indoor or some outdoor applications
  • • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products