Arabescato Venato White 11.73 In X 11.73 In. Herringbone Honed Marble Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0380

  • Zoro # G104414281


product price:  $203.99
/pk 10, $20.40/ea
Free Shipping & Returns

Key Features

Length
13.5
Width
13.25
Thickness
5
Size
13.25x13.5
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0380
Zoro #
G104414281
UPC #
-
Country of Origin
China

Dimensions

Length
13.5
Width
13.25
Thickness
5
Size
13.25x13.5
Height
5

Details

Material
Marble
Color
Arabescato Venato
Tile Use
Floor&Wall
Finish
Honed
Weight
50
Coverage Area
9.4 Sq. ft

Description

Made from natural marble, Arabescato Venato 12 x 12 tiles feature a warm white backward with a gentle blend of soft colors ranging from cream to dusky gray. the classic tile shape complements any design style, while the honed finish brings out the natural beauty of the stone. use these mosaic tiles to create a dazzling look, these herringbone tiles are perfect choice for home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.