Castella de Blanc Hexagon 10 in. x 13 in. Honed Marble Mosaic Floor and Wall Tile, 10PK

  • Mfr # AKM-S-CADE5X5HXH-CA

  • Zoro # G315482581


product price:  $137.99
/pk 10, $13.80/ea
Free Shipping & Returns

Key Features

Length
9.96 in
Width
12.99 in
Thickness
0.39 in
Material
Marble
Shape
Hexagon
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-S-CADE5X5HXH-CA
Zoro #
G315482581
UPC #
-
Country of Origin
China

Dimensions

Length
9.96 in
Width
12.99 in
Thickness
0.39 in
Height
0.39 in

Details

Material
Marble
Shape
Hexagon
Color
Castella de Blanc
Finish
Honed

Description

Elevate your design with the Castella de Blanc 10" x 13" Hexagon Honed Marble Mosaic Tile, a timeless choice for adding elegance and sophistication. Each 5" hexagon piece features a pristine white background accented by delicate gray and greige veining, offering a subtle yet striking visual contrast. The honed finish enhances the stone’s natural beauty with a soft, matte surface, while the mesh backing ensures quick and precise installation. Perfect for kitchen backsplashes, bathroom floors, laundry rooms, and feature walls, this versatile marble mosaic is suited for both residential and commercial spaces, delivering enduring charm and refined style to any setting.


  • Size: 10 in. W x 13 in. L x 0.39 in. thick sheets
  • Material: Marble mosaic, mounted on mesh backing for easy installation
  • Finish: Honed surface with moderate variation in tone.
  • Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades and decorative accents
  • Water Performance: Water-resistant; appropriate for wet areas such as kitchens and bathrooms, natural stone requires sealing.
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Seal periodically and clean with a pH‐neutral cleaner; avoid harsh chemicals
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.