
Arabescato Venato White SAMPLE Picket Honed Marble Mosaic Tile
Mfr # ZOR-MD-0384-SAM
Zoro # G405837215
product price: $3.29
/eaSold in multiples of 3 for $9.87
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Arabescato Venato
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0384-SAM
Zoro #
G405837215
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Marble
Color
Arabescato Venato
Finish
Honed
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
Arabescato Venato White picket tiles feature natural marble in warm white, creamy taupe and dusky gray hues. the eye-catching picket shape offers a modern twist on the classic hexagon tile for a unique aesthetic. the tiles’ honed finish enhances the beauty of the marble. durable and easy to care for, these mosaic tiles are perfect for use as an accent wall or backsplash tile, countertop surface, or even as flooring tile in residential applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.