Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Arctic Storm Interlocking 3D Peel And Stick Sample Honed Marble Mosaic Tile (Discontinued)

  • Mfr # ZOR-MD-0175-SAM
  • Zoro # G609980830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0175-SAM
Zoro #
G609980830
UPC #
-
Country of Origin
China

Dimensions

Length
4 in
Width
4 in
Size
4 x 4 in

Details

Material
Marble
Color
Gray-Light
Finish
Honed
Application
Walls

Description

Accentuate your home with the elegance of this MSI Arctic Storm Interlocking 3D stik wall-tile. crafted from genuine honed marble, it's perfect for your kitchen backsplash, bath wall, bedroom accent or feature wall. these peel and stick tiles are easy to install in any interior or exterior space. designed for both residential and light-duty commercial use. inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer. after installation, vendor disclaims any liabilities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.