
Arctic Storm SAMPLE Honed Marble Mesh-Mounted Mosaic Floor And Wall Tile
Mfr # ZOR-MD-0127-SAM
Zoro # G705838042
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Arctic Storm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0127-SAM
Zoro #
G705838042
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Marble
Color
Arctic Storm
Finish
Honed
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
Add a splash of sophistication to your decor with Arctic Storm honed marble mosaic tile. an assortment of white and gray 5/ marble chips forms this mesh-mounted tile, infusing your space with a sharp look and contemporary flair. the medium-sheen, smooth-finished tiles from MSI add definition to any residential or commercial expanse and look particularly stunning as kitchen backsplash. also, a splendid choice for fireplace surround or shower/tub accent tile, its blend of white and gray tones with a smooth, honed finish creates a great complement to almost any decor. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. allatural stone products should be sealed with a penetrating sealer. after installation, vendor disclaims any liabilities.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.