Arctic White 3D Ledger Corner 6 in. X 18 in. Honed Marble Wall Tile, 6PK

  • Mfr # ZOR-PNL-0111

  • Zoro # G604947241


original price:  $105.99 , new price: $84.85 , 19 percent off
new price:  $84.85
/pk 6, $14.14/ea
Free Shipping & Returns

Key Features

Length
18
Width
6
Thickness
7.5
Size
6x18
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0111
Zoro #
G604947241
UPC #
-
Country of Origin
China

Dimensions

Length
18
Width
6
Thickness
7.5
Size
6x18
Height
7.5

Details

Material
Marble
Color
Arctic White
Finish
Honed
Weight
33
Application
Floor & Wall
Coverage Area
6 Sq. ft

Description

MSI's 6 in. x 18 in. Arctic White 3D Ledger Corner Panel features an elegant snowy-white palette that’s both classic and of-the-moment Crafted from geninue marble, this beautiful stone harmonizes with nearly any color scheme and its 3D look and honed finishing add subtle dimension and sophistication to any décor. Residential or commercial, they’re perfect for finishing off accent walls, backsplashes, and fireplace surrounds. Also frost resistant, these versatile panels can be used outdoors for any number of stacked stone projects

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.