Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arctic White 3D Ledger Panel 6 in. X 24 in. Honed Marble Wall Tile, 6PK

  • Mfr # ZOR-PNL-0112

  • Zoro # G704947165


original price: $63.35
29% off
new price: $44.39
/pk 6, $7.40/ea

Key Features

Width
32
Thickness
28
Size
32x42
Material
Marble
Color
Arctic White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0112
Zoro #
G704947165
UPC #
-
Country of Origin
China

Dimensions

Length
42
Width
32
Thickness
28
Size
32x42
Height
28

Details

Material
Marble
Color
Arctic White
Finish
Honed
Weight
45
Application
Floor & Wall
Coverage Area
6 Sq. ft

Description

MSI's 6 in. x 24 in. Arctic White 3D Honed Ledger Panel features an elegant snowy-white palette that’s both classic and of-the-moment Crafted from geninue marble, this beautiful stone harmonizes with nearly any color scheme and its 3D look and honed finishing add subtle dimension and sophistication to any décor. It’s recommended for both interior and exinterior applications commercial and residential projects The stone is often used as backsplash tile or wall tile, and it’s also a popular option for planter walls, fire place surrounds, and other accent features. MSI’s interlocking Feature allows the panels to fit together easily, just like puzzle pieces. Achieving a seamless look has never been easier matching corners are available to give your project a professional finishing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.