
Arctic White 3D Ledger Panel SAMPLE Honed Marble Wall Tile
Mfr # ZOR-PNL-0112-SAM
Zoro # G605838425
product price: $3.35
/eaSold in multiples of 3 for $10.05
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Arctic White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PNL-0112-SAM
Zoro #
G605838425
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Marble
Color
Arctic White
Finish
Honed
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
MSI's Arctic White D Honed Ledger Panel features an elegant snowy-white palette that’s both classic and of-the-moment Crafted from geninue marble, this beautiful stone harmonizes with nearly any color scheme and its D look and honed finishing add subtle dimension and sophistication to any décor. It’s recommended for both interior and exinterior applications commercial and residential projects The stone is often used as backsplash tile or wall tile, and it’s also a popular option for planter walls, fire place surrounds, and other accent features. MSI’s interlocking Feature allows the panels to fit together easily, just like puzzle pieces. Achieving a seamless look has never been easier matching corners are available to give your project a professional finishing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.