Zoro Homepage

Arctic White Splitface Ledger Corner 9'' x 18'' Quartzite Wall Tile, 4PK

  • Mfr # ZOR-PNL-0149

  • Zoro # G611328620


product price: $104.99
/pk 4, $26.25/ea
Free Shipping & Returns

Key Features

Width
9 in
Thickness
1.18 in
Size
9 in x 18 in
Material
Quartzite
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0149
Zoro #
G611328620
UPC #
-
Country of Origin
China

Dimensions

Length
18 in
Width
9 in
Thickness
1.18 in
Size
9 in x 18 in

Details

Material
Quartzite
Shape
Rectangle
Color
Arctic White
Finish
splitface
Weight
13.23 lbs.
Application
Wall

Description

In addition to the XL stacked stone ledger panels, our meticulously crafted stacked stone ''L'' corners are designed to flawlessly complement the extra-large ledger panels. Customized to seamlessly fit z-shaped panels with a split-face finish, these 3D ledger stone corners radiate sophistication. Fashioned from premium materials, including marble, slate, travertine, limestone, and quartzite, the securely glued strips of stone ensure a smooth and uncomplicated installation process. Suited for both residential and commercial spaces, these versatile corners effortlessly elevate walls in diverse environments, both indoors and outdoors. Immerse your space in the flawless fusion of form and function that our XL ''L'' Corners bring to the forefront.Note: Natural stone products are subject to variation in color, shade, finish, etc. It's recommended to blend tiles from different boxes when installing. Natural stones are characterized by dry seams and pits that are often filled. The filling may deplete over time, so refills may be part of standard maintenance. All natural stone products should be sealed with a penetrating sealer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.