Aria Ice 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 8PK

  • Mfr # ZOR-PT-0241

  • Zoro # G604414583


original price:  $60.59 , new price: $33.35 , 44 percent off
new price:  $33.35
/pk 8, $4.17/ea

Key Features

Length
24
Width
12.25
Thickness
3
Size
12.25x24
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0241
Zoro #
G604414583
UPC #
-
Country of Origin
India

Dimensions

Length
24
Width
12.25
Thickness
3
Size
12.25x24
Height
3

Details

Material
Porcelain
Color
ICE
Tile Use
Floor&Wall
Finish
Polished
Weight
66
Coverage Area
16 Sq. ft

Description

Ice porcelain tile from the Aria collection features soft warm creams reminiscent of natural stone. durable, and easy to maintain,, for your kitchen backsplash, bathroom floor or accent wall, look to this aria ice porcelain floor and wall tile. designed for indoor, outdoor, residential and commercial use, the clean white finish creates decorative style in any space. for durability, it offers frost resistance. a water absorption rate of less than 5% delivers strength for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.