
Aria Oro 2 In. X 4 In. Polished Porcelain Mosaic Tile, 8PK
Mfr # ZOR-PT-0264
Zoro # G404414981
original price:Â $80.29 , new price: $56.25 , 29 percent off
new price:Â $56.25
/pk 8, $7.03/eaKey Features
Length
14.75
Width
12.5
Thickness
4
Size
12.5x14.75
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-PT-0264
Zoro #
G404414981
UPC #
-
Country of Origin
India
Dimensions
Length
14.75
Width
12.5
Thickness
4
Size
12.5x14.75
Height
4
Details
Material
Porcelain
Color
ORO
Tile Use
Floor&Wall
Finish
Polished
Weight
34.4
Coverage Area
8 Sq. ft
Description
For your kitchen backsplash, bathroom shower or accent wall, look to this aria oro porcelain mosaic tile. designed for indoor, outdoor, residential and commercial use, the smooth, beige finish creates decorative style in any space. for durability, it offers frost resistance. a water absorption rate of less than 5% delivers strength for years to come.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.