Zoro Homepage

Ashton Bergen Hills SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring

  • Mfr # ZOR-LVR-0109-SAM

  • Zoro # G105838772


product price: $2.85
/ea
Sold in multiples of 3 for $8.55

Limit 2 per order


Key Features

Length
12
Thickness
0.6
Color
Bergen Hills
Material
Lvt
Finish
Low Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVR-0109-SAM
Zoro #
G105838772
UPC #
-
Country of Origin
China

Dimensions

Length
12
Thickness
0.6
Width
10

Details

Color
Bergen Hills
Material
Lvt
Finish
Low Gloss
Weight
2.9
Application
On Grade (Ground Level)
Collection
Ashton
Package qty
1 Sample

Description

Ashton Bergen Hills Luxury Vinyl Planks from the Everlife Rigid Core (rc) collection features a gorgeous mix of amber, beige, and light brown tones with knots and graining for an authentic wood look. this waterproof vinyl plank flooring is 100% waterproof, incredibly durable, and protected by crystalux, an industry-leading wear layer that stands up against everyday scratches, stains, and wear-and-tear. it is available in and sizes with an innovative pre-attached 1mm pad for more comfort underfoot. bergen hills features a patented tight locking system to help ease installation. in addition, it is greenguard indoor air quality certified for occupant health and comfort. this gorgeous flooring will help create eye-catching kitchens, bathrooms, bedrooms, living areas, and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products