Zoro Homepage

Ashton Colston Park SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring

  • Mfr # ZOR-LVR-0110-SAM

  • Zoro # G605838784


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Thickness
0.6
Color
Colston Park
Material
Lvt
Finish
Low Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVR-0110-SAM
Zoro #
G605838784
UPC #
-
Country of Origin
China

Dimensions

Length
12
Thickness
0.6
Width
10

Details

Color
Colston Park
Material
Lvt
Finish
Low Gloss
Weight
2.9
Application
On Grade (Ground Level)
Collection
Ashton
Package qty
1 Sample

Description

Russet-colored hues, subtle knots, and light graining come together beautifully in ashton colston park luxury vinyl planks. this waterproof vinyl plank flooring is 100% waterproof, scratch, stain, and dentesistant. it offers a luxurious, authentic wood look. colston park is available in and for added design flexibility. an innovative 1mm pre-attached backing offers sound protection and comfort underfoot. colston park features a patented locking system for ease of installation. it is greenguard indoor air quality certified for occupant health. it's never been easier to install the perfect flooring in the bedroom, bathroom, kitchen, hallway, living room, and beyond.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.