Zoro Homepage

Aspenwood Ash SAMPLE Glazed Porcelain Floor And Wall Tile

  • Mfr # ZOR-PT-0175-SAM

  • Zoro # G105837195


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0175-SAM
Zoro #
G105837195
UPC #
-
Country of Origin
Spain

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
Ash
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

Add a rustic look to your space with this Aspenwood Ash matte porcelain floor and wall tile this tile is made for indoor or outdoor use. place this tile in your kitchen, bathroom or use it as a backsplash. each tile features a blend of rich gray hues and wood-like grains. the tile color pairs well with a variety of design schemes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.