Athena Gold 11.73 In X 12 In. Hexagon Honed Marble Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0385

  • Zoro # G804414505


product price:  $279.99
/pk 10, $28.00/ea
Free Shipping & Returns

Key Features

Length
14
Width
13.25
Thickness
4.75
Size
13.25x14
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0385
Zoro #
G804414505
UPC #
-
Country of Origin
China

Dimensions

Length
14
Width
13.25
Thickness
4.75
Size
13.25x14
Height
4.75

Details

Material
Marble
Color
Athena Gold
Tile Use
Floor&Wall
Finish
Honed
Weight
50
Coverage Area
9.8 Sq. ft

Description

This MSI’s Athena Gold Hexagon marble mesh-mounted mosaic tile, sections for ease of installation and offers a lovely marble look with stunning whites that delivers class and graceful style . this tile features 2 in. hexagon chips. mesh-mounted mosaic sheet with a smooth finish and can be used for whole floors or wall sections or trimmed to provide a striking accent as desired. use the tile in various areas around the home for medium-duty flooring such as in kitchens, hallways or even outside around terraces or balconies. the slipesistant design is recommended for indoor use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.