Selene Oro Subway 12 in. x 12 in. Honed Marble Mosaic Floor and Wall Tile, 10PK

  • Mfr # AKM-S-SEOR2X4BSWH-CA

  • Zoro # G604414521


product price:  $295.99
/pk 10, $29.60/ea
Free Shipping & Returns

Key Features

Length
14.5
Width
13.25
Thickness
5
Size
13.25x14.5
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-S-SEOR2X4BSWH-CA
Zoro #
G604414521
UPC #
-
Country of Origin
China

Dimensions

Length
14.5
Width
13.25
Thickness
5
Size
13.25x14.5
Height
5

Details

Material
Marble
Color
Selene Oro
Tile Use
Floor&Wall
Finish
Honed
Weight
50
Coverage Area
9.7 Sq. ft
Shape
Subway

Description

Enhance your interiors with the Selene Oro 2" x 4" honed and beveled marble subway mosaic tile, showcasing a warm white base enriched with soft cream, gentle gray, and golden honey veining for a serene, organic look. The honed matte finish offers a smooth, sophisticated surface, while beveled edges introduce subtle depth and architectural interest. Crafted from premium natural stone and mesh mounted for easy installation, this versatile marble tile is perfect for kitchen backsplashes, fireplace surrounds, accent walls, countertops, and residential flooring. Durable and timeless, it blends artisanal charm with enduring elegance to complement both classic and contemporary spaces.


  • Size: 12 in. W x 12 in. L x 0.38 in. thick sheets
  • Material: Marble subway mosaic, mounted on mesh backing for easy installation
  • Finish: Honed surface with moderate variation in tone.
  • Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades, countertops and decorative accents
  • Water Performance: Water-resistant; appropriate for wet areas such as kitchens and bathrooms, natural stone requires sealing
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Seal periodically and clean with a pH-neutral cleaner; avoid harsh chemicals
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products