Selene Oro Chevron 12 in. x 12 in. Honed Marble Mosaic Floor and Wall Tile, 10PK

  • Mfr # AKM-S-SEOR12X12CVH-CA

  • Zoro # G104414458


product price:  $359.99
/pk 10, $36.00/ea
Free Shipping & Returns

Key Features

Length
16.25
Width
13
Thickness
5
Size
13x16.25
Material
Marble
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKM-S-SEOR12X12CVH-CA
Zoro #
G104414458
UPC #
-
Country of Origin
China

Dimensions

Length
16.25
Width
13
Thickness
5
Size
13x16.25
Height
5

Details

Material
Marble
Color
Athena Gold
Tile Use
Floor&Wall
Finish
Honed
Weight
50
Coverage Area
10 Sq. ft

Description

Elevate your space with the Selene Oro Chevron 12" x 12" honed marble mosaic tile, featuring a warm, natural palette of white, cream, gray, and soft rose tones. The honed matte finish softens the surface while enhancing the stone’s organic beauty, and the classic chevron pattern adds movement, direction, and modern flair. Crafted from durable natural marble and mounted on mesh for easy installation, this Greenguard Gold certified tile is ideal for backsplashes, accent walls, shower surrounds, countertops, and more in both residential and commercial settings. Combining timeless elegance with contemporary design, it brings refined artistry and lasting sophistication to any interior.


  • Size: 12 in. W x 12 in. L x 0.38 in. thick sheets
  • Material: Marble mosaic, mounted on mesh backing for easy installation
  • Finish: Honed surface with moderate variation in tone.
  • Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades, countertops and decorative accents
  • Water Performance: Water-resistant; appropriate for wet areas such as kitchens and bathrooms, natural stone requires sealing.
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Seal periodically and clean with a pH-neutral cleaner; avoid harsh chemicals
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.