Athena Gold 12 In X 12 In. Geometrica Honed Marble Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0389

  • Zoro # G804414918


product price:  $359.99
/pk 10, $36.00/ea
Free Shipping & Returns

Key Features

Length
16.25
Width
13
Thickness
5
Size
13x16.25
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0389
Zoro #
G804414918
UPC #
-
Country of Origin
China

Dimensions

Length
16.25
Width
13
Thickness
5
Size
13x16.25
Height
5

Details

Material
Marble
Color
Athena Gold
Tile Use
Floor&Wall
Finish
Honed
Weight
50
Coverage Area
10 Sq. ft

Description

Update your floors, walls, shower surrounds or backsplash with the MSI Athena Gold mosaic tile. this tile is easy to install as it is mesh-backed with a professional finish. the geometric pattern makes a statement with its white and black marble in charming giving it a retro style. this design can fit into many existing decor scenes. these tiles are greenguard indoor air quality certified and offer versatility and beauty whether it's in a residential or commercial property. the neutral color makes it easy to blend in yet stand out.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.