Zoro Homepage

Athena Gold Estrella Sample Polished Marble Mosaic Floor And Wall Tile

  • Mfr # ZOR-MD-0638-SAM

  • Zoro # G515482534


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Limit 2 per order


Key Features

Length
4 in
Width
4 in
Thickness
0.4 in
Material
Marble
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0638-SAM
Zoro #
G515482534
UPC #
-
Country of Origin
China

Dimensions

Length
4 in
Width
4 in
Thickness
0.4 in
Height
0.39 in

Details

Material
Marble
Shape
Square
Color
Athena Gold
Finish
Polished

Description

Athena Gold Estrella Polished mosaic tile brings a captivating blend of geometric star shapes in warm white and soft gray hues, enhanced by delicate veining throughout. Crafted from luxurious marble, it offers both beauty and durability, while the convenient mesh backing ensures easy installation. Perfect for kitchen backsplashes, bathroom or shower walls, and even residential floors, this tile adds an elegant and modern touch to any space.


  • • Grade 1, first-quality marble mosaic tile for floor and wall use
  • • Unglazed, polished finish with a high sheen and medium variation in tone
  • • Vitreous flooring has water absorption of more than 0.5% but less than 3% for indoor use and some outdoor applications
  • • Completely frost resistant for indoor or some outdoor applications
  • • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.