Selene Oro Camira 10 in. x 10 in. Polished Marble Mosaic Floor and Wall Tile, 10PK

  • Mfr # AKM-S-SEOR10X10CMP-CA

  • Zoro # G110632976


product price:  $391.99
/pk 10, $39.20/ea
Free Shipping & Returns

Key Features

Length
10.25 in
Width
10.25 in
Thickness
0.39 in
Size
10.25 in. x 10.25 in.
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-S-SEOR10X10CMP-CA
Zoro #
G110632976
UPC #
-
Country of Origin
China

Dimensions

Length
10.25 in
Width
10.25 in
Thickness
0.39 in
Size
10.25 in. x 10.25 in.

Details

Material
Marble
Color
Gold Lola
Shape
Geometric
Finish
Polished
Application
Wall & Residential Floors

Description

Warm your living spaces with the radiant charm of the Selene Oro Camira 10.25" x 10.25" polished marble mosaic tile, where luxurious natural stone weaves together creamy golds, soft whites, and subtle beige undertones to create a harmonious and inviting palette. The captivating camira pattern adds a fresh, modern rhythm that brings depth and sophistication to any design. Crafted from high quality marble with a polished finish, each tile reflects light beautifully, enhancing its warm tones and timeless elegance. Pre mounted on mesh backing for easy installation, this versatile mosaic is perfect for kitchen backsplashes, shower walls, fireplace surrounds, accent features, and more. Durable and easy to maintain, it is an ideal choice for both residential and light commercial spaces seeking refined style and lasting beauty.


  • Size: 10 in. W x 10 in. L x 0.39 in. thick sheets
  • Material: Marble mosaic, mounted on mesh backing for easy installation
  • Finish: Polished - high-gloss surface with a bright, reflective appearance.and substantial variation in tone.
  • Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades and decorative accents
  • Water Performance: Water-resistant; appropriate for wet areas such as kitchens and bathrooms, natural stone requires sealing.
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Seal periodically and clean with a pH-neutral cleaner; avoid harsh chemicals
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.